3/8-16X1 Reduced Hex Rod Coupling Nut, 1/4-20, 1/2 Across Flats Zinc, 200PK

  • Mfr # 509899

  • Zoro # G322672708


product price:  $142.99
/pk 200, $0.71/ea
Free Shipping & Returns

Key Features

Hex Width
1/2 in
Thread Size
3/8"-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
509899
Zoro #
G322672708
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Hex Width
1/2 in
Overall Length
1 in
Thread Size
3/8"-16

Description

3/8-16X1 Reduced Hex Rod Coupling Nut, 1/4-20, 1/2 Across Flats Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.