Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8-16X3 Phillips Flat Thread Cutting Screw Type F Fully Threaded Zinc And Bake, 325PK

  • Mfr # 359258

  • Zoro # G922665230


product price: $441.99
/pk 325, $1.36/ea
Free Shipping & Returns

Key Features

Screw Size
3/8"-16
Fastener Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
359258
Zoro #
G922665230
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
3/8"-16
Fastener Length
3 in

Description

3/8-16X3 Phillips Flat Thread Cutting Screw Type F Fully Threaded Zinc And Bake

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.