Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8-16X4 Phillips Flat Thread Cutting Screw Type F Fully Threaded Zinc And Bake, 250PK

  • Mfr # 359302

  • Zoro # G722698186


product price: $399.99
/pk 250, $1.60/ea
Free Shipping & Returns

Key Features

Screw Size
3/8"-16
Fastener Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
359302
Zoro #
G722698186
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
3/8"-16
Fastener Length
4 in

Description

3/8-16X4 Phillips Flat Thread Cutting Screw Type F Fully Threaded Zinc And Bake

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.