Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8-16X5/8X1/4 Standard Pattern Hex Machine Screw Nut Black Oxide, 2000PK

  • Mfr # 457911

  • Zoro # G222696613


product price: $692.99
/pk 2000, $0.35/ea
Free Shipping & Returns

Key Features

Hex Width
5/8 in
Thread Size
3/8"-16
Hex Height
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
457911
Zoro #
G222696613
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Hex Width
5/8 in
Thread Size
3/8"-16
Hex Height
1/4 in

Description

3/8-16X5/8X1/4 Standard Pattern Hex Machine Screw Nut Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.