Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3X1X1/4 Phillips Insert Bit, 200PK

  • Mfr # 174558

  • Zoro # G322659730


product price: $105.99
/pk 200, $0.53/ea
Free Shipping & Returns

Key Features

Width
1/4 in
Fastening Tool Tip Size
3 in
Overall Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
174558
Zoro #
G322659730
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
1/4 in
Fastening Tool Tip Size
3 in
Overall Length
1 in

Description

3X1X1/4 Phillips Insert Bit

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.