Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3X2 3/4X1/4 Phillips Power Bit, 60PK

  • Mfr # 174697

  • Zoro # G422697236


product price: $64.15
/pk 60, $1.07/ea

Key Features

Width
1/4 in
Fastening Tool Tip Size
3 in
Overall Length
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
174697
Zoro #
G422697236
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
1/4 in
Fastening Tool Tip Size
3 in
Overall Length
2-3/4 in

Description

3X2 3/4X1/4 Phillips Power Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.