Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-40X1 MS24693-C Phillips Flat 100 Degree F/T Machine Screw 300 Series S/S DFAR, 2000PK

  • Mfr # 552312

  • Zoro # G122666853


product price: $360.99
/pk 2000, $0.18/ea
Free Shipping & Returns

Key Features

Fastener Length
1 in
Thread Size
#4-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
552312
Zoro #
G122666853
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
1 in
Thread Size
#4-40

Description

4-40X1 MS24693-C Phillips Flat 100 Degree F/T Machine Screw 300 Series S/S DFAR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.