4-40X1/2 Phillips Pan Thread Cutting Screw Type F Fully Threaded 410 Stainless Steel, 5000PK

  • Mfr # 499223

  • Zoro # G422667376


product price: $385.99
/pk 5000, $0.08/ea
Free Shipping & Returns

Key Features

Fastener Length
1/2 in
Screw Size
#4-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
499223
Zoro #
G422667376
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
1/2 in
Screw Size
#4-40

Description

4-40X1/2 Phillips Pan Thread Cutting Screw Type F Fully Threaded 410 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products