4-40X3/4 Three Sixteenths Hex Standoff Stainless Steel, 500PK

  • Mfr # 297178

  • Zoro # G522664329


product price: $579.99
/pk 500, $1.16/ea
Free Shipping & Returns

Key Features

Thread Size
#4-40
Hex Width
3/16 in
Overall Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
297178
Zoro #
G522664329
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#4-40
Hex Width
3/16 in
Overall Length
3/4 in

Description

4-40X3/4 Three Sixteenths Hex Standoff Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.