4-40X3/8 NAS1801 Phil Ind Hex Marked Hd W/Header Point 8740 Steel Hard CAD Type 2 DFARS, 1000PK

  • Mfr # 635977

  • Zoro # G222688304


product price:  $355.99
/pk 1000, $0.36/ea
Free Shipping & Returns

Key Features

Fastener Length
3/8 in
Thread Size
#4-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
635977
Zoro #
G222688304
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
3/8 in
Thread Size
#4-40

Description

4-40X3/8 NAS1801 Phil Ind Hex Marked Hd W/Header Point 8740 Steel Hard CAD Type 2 DFARS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.