4-40X5/8 One Quarter Hex Male Female Standoff Stainless Steel, 500PK

  • Mfr # 297862

  • Zoro # G722670021


product price:  $491.99
/pk 500, $0.98/ea
Free Shipping & Returns

Key Features

Thread Size
#4-40
Overall Length
5/8 in
Hex Width
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
297862
Zoro #
G722670021
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#4-40
Overall Length
5/8 in
Hex Width
1/4 in

Description

4-40X5/8 One Quarter Hex Male Female Standoff Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products