4-40X7/16 Three Sixteenths Hex Female Standoff Nylon, 1000PK

  • Mfr # 254726

  • Zoro # G522660765


product price:  $430.99
/pk 1000, $0.43/ea
Free Shipping & Returns

Key Features

Thread Size
#4-40
Overall Length
7/16 in
Hex Width
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
254726
Zoro #
G522660765
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#4-40
Overall Length
7/16 in
Hex Width
3/16 in

Description

4-40X7/16 Three Sixteenths Hex Female Standoff Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.