
4-5X1X1/4 Slotted Insert Bit, 200PK
Mfr # 192491
Zoro # G022690279
product price: $119.99
/pk 200, $0.60/ea
Free Shipping & Returns
Key Features
Width
1/4 in
Overall Length
1 in
Fastening Tool Tip Size
4-5 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
192491
Zoro #
G022690279
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Width
1/4 in
Overall Length
1 in
Fastening Tool Tip Size
4-5 in
Description
4-5X1X1/4 Slotted Insert Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.