5/16-18X1 1/8 Hex Rod Coupling Nut 1/2 inch Across Flats Grade 5 Zinc, 650PK

  • Mfr # 547704

  • Zoro # G022690699


product price:  $800.99
/pk 650, $1.23/ea
Free Shipping & Returns

Key Features

Hex Width
1/2 in
Overall Length
1-1/8 in
Thread Size
5/16"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
547704
Zoro #
G022690699
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Hex Width
1/2 in
Overall Length
1-1/8 in
Thread Size
5/16"-18

Description

5/16-18X1 1/8 Hex Rod Coupling Nut 1/2 inch Across Flats Grade 5 Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.