5/16-18X2 MS35307 Military Hex Head Cap Screw Coarse Thread 300 Series S/S DFAR, 200PK

  • Mfr # 434424

  • Zoro # G022663013


product price:  $808.99
/pk 200, $4.04/ea
Free Shipping & Returns

Key Features

Fastener Length
2 in
Thread Size
5/16"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
434424
Zoro #
G022663013
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
2 in
Thread Size
5/16"-18

Description

5/16-18X2 MS35307 Military Hex Head Cap Screw Coarse Thread 300 Series S/S DFAR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.