5/16-18X3 Hex Tap Bolt Grade 8 Fully Threaded Zinc Yellow, 500PK
- Mfr # 237567
- Zoro # G022665543
product price:Â
$
440.99
/pk of 500, $0.88/ea
Free Shipping & Returns
Key Features
Thread Size
5/16"-18
Fastener Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 237567
- Zoro #
- G022665543
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- 5/16"-18
- Fastener Length
- 3 in
Description
5/16-18X3 Hex Tap Bolt Grade 8 Fully Threaded Zinc Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.