5/16-18X7/8 Hex Rod Coupling Nut 1/2 inch Across Flats 18 8 Stainless Steel, 175PK

  • Mfr # 547689

  • Zoro # G322700074


product price:  $611.99
/pk 175, $3.50/ea
Free Shipping & Returns

Key Features

Thread Size
5/16"-18
Overall Length
7/8 in
Hex Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
547689
Zoro #
G322700074
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
5/16"-18
Overall Length
7/8 in
Hex Width
1/2 in

Description

5/16-18X7/8 Hex Rod Coupling Nut 1/2 inch Across Flats 18 8 Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.