5/16-18X9/16X7 Standard Pattern Hex Machine Screw Nut 18 8 Stainless Steel, 1500PK

  • Mfr # 452864

  • Zoro # G122680897


product price:  $504.99
/pk 1500, $0.34/ea
Free Shipping & Returns

Key Features

Thread Size
5/16"-18
Hex Width
9/16 in
Hex Height
7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452864
Zoro #
G122680897
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
5/16"-18
Hex Width
9/16 in
Hex Height
7/32 in

Description

5/16-18X9/16X7 Standard Pattern Hex Machine Screw Nut 18 8 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.