Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/16X1 5/8X1/4 Magnetic Hex Driver Power Nutsetter Insert Bit, 20PK

  • Mfr # 175083

  • Zoro # G022693928


product price: $117.99
/pk 20, $5.90/ea
Free Shipping & Returns

Key Features

Overall Length
1-5/8 in
Drive Size
1/4 in
Tip Size
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
175083
Zoro #
G022693928
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1-5/8 in
Drive Size
1/4 in
Tip Size
5/16 in

Description

5/16X1 5/8X1/4 Magnetic Hex Driver Power Nutsetter Insert Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.