5/16X7/8X1 1/8 Washer Based Wing Nut Die Cast Zinc Alloy, 1000PK

  • Mfr # 249388

  • Zoro # G722690654


product price:  $456.99
/pk 1000, $0.46/ea
Free Shipping & Returns

Key Features

Base Diameter
7/8 in
Maximum Wing Span
1-1/8 in
Thread Size
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
249388
Zoro #
G722690654
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Base Diameter
7/8 in
Thread Size
5/16 in

Details

Maximum Wing Span
1-1/8 in

Description

5/16X7/8X1 1/8 Washer Based Wing Nut Die Cast Zinc Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.