5/8-11X11 Carriage Bolt Grade 5 Partially Threaded 6in Thread Under Sized Body Zinc, 25PK

  • Mfr # 365682

  • Zoro # G222699706


product price:  $349.99
/pk 25, $14.00/ea
Free Shipping & Returns

Key Features

Fastener Length
11 in
Thread Size
5/8"-11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
365682
Zoro #
G222699706
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
11 in
Thread Size
5/8"-11

Description

5/8-11X11 Carriage Bolt Grade 5 Partially Threaded 6in Thread Under Sized Body Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.