Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8-24X156X3/4 Hex Mounting Panel Nut Die Cast Zinc Alloy, 200PK

  • Mfr # 601815

  • Zoro # G822687608


product price: $297.99
/pk 200, $1.49/ea
Free Shipping & Returns

Key Features

Nut Height
0.156 in
Dia./Thread Size
5/8"-24
Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601815
Zoro #
G822687608
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nut Height
0.156 in
Dia./Thread Size
5/8"-24
Width
3/4 in

Description

5/8-24X156X3/4 Hex Mounting Panel Nut Die Cast Zinc Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.