Zoro Homepage

6-13X7/8 #2 Square Drive Flat Head No Nibs Deep Thread Type 17 Full Thread Zinc Bake, 6000PK

  • Mfr # 558134

  • Zoro # G622685286


product price: $263.99
/pk 6000, $0.04/ea
Free Shipping & Returns

Key Features

Fastener Length
7/8 in
Screw Size
#6-13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
558134
Zoro #
G622685286
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
7/8 in
Screw Size
#6-13

Description

6-13X7/8 #2 Square Drive Flat Head No Nibs Deep Thread Type 17 Full Thread Zinc Bake

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products