6-18X1 Square Pan Self Tapping Screw Type A Fully Threaded 18 8 Stainless Steel, 4500PK

  • Mfr # 494281

  • Zoro # G122692326


product price: $497.99
/pk 4500, $0.11/ea
Free Shipping & Returns

Key Features

Screw Size
#6-18
Fastener Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
494281
Zoro #
G122692326
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#6-18
Fastener Length
1 in

Description

6-18X1 Square Pan Self Tapping Screw Type A Fully Threaded 18 8 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.