6-20X5/16 Slot Indent Hex Washer Thread Cut Screw Type 25 Full Thread 18 8 Stainless Steel, 2000PK

  • Mfr # 561542

  • Zoro # G522691707


product price:  $250.99
/pk 2000, $0.13/ea
Free Shipping & Returns

Key Features

Fastener Length
5/16 in
Screw Size
#6-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
561542
Zoro #
G522691707
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
5/16 in
Screw Size
#6-20

Description

6-20X5/16 Slot Indent Hex Washer Thread Cut Screw Type 25 Full Thread 18 8 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products