6-32 X 1 3/4 MS51957, Phil Pan Machine Screw Coarse Full Thread 300 Series S/S DFAR, 1000PK

  • Mfr # 439710

  • Zoro # G722680396


product price:  $452.99
/pk 1000, $0.45/ea
Free Shipping & Returns

Key Features

Fastener Length
1-3/4 in
Thread Size
#6-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
439710
Zoro #
G722680396
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
1-3/4 in
Thread Size
#6-32

Description

6-32 X 1 3/4 MS51957, Phil Pan Machine Screw Coarse Full Thread 300 Series S/S DFAR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.