6-32X1 One Quarter Hex Male Female Standoff Stainless Steel, 500PK
- Mfr # 298302
- Zoro # G222663448
product price:Â
$
843.99
/pk of 500, $1.69/ea
Free Shipping & Returns
Key Features
Thread Size
#6-32
Overall Length
1 in
Hex Width
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 298302
- Zoro #
- G222663448
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- #6-32
- Overall Length
- 1 in
- Hex Width
- 1/4 in
Description
6-32X1 One Quarter Hex Male Female Standoff Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.