6-32X1/4 6 Lobe Pin-In Flat Head Security M/S Full Thread 18-8 Stainless Steel Passivated, 5000PK

  • Mfr # 615087

  • Zoro # G122692999


product price:  $317.99
/pk 5000, $0.06/ea
Free Shipping & Returns

Key Features

Fastener Length
1/4 in
Thread Size
#6-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
615087
Zoro #
G122692999
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
1/4 in
Thread Size
#6-32

Description

6-32X1/4 6 Lobe Pin-In Flat Head Security M/S Full Thread 18-8 Stainless Steel Passivated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products