6-32X3/4 Five Sixteenths Hex Female Standoff Stainless Steel, 100PK

  • Mfr # 341853

  • Zoro # G222696033


product price:  $174.99
/pk 100, $1.75/ea
Free Shipping & Returns

Key Features

Overall Length
3/4 in
Hex Width
5/16 in
Thread Size
#6-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
341853
Zoro #
G222696033
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3/4 in
Hex Width
5/16 in
Thread Size
#6-32

Description

6-32X3/4 Five Sixteenths Hex Female Standoff Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.