6-32X3/8 One Quarter Hex Female Standoff Brass Nickel, 500PK

  • Mfr # 335032

  • Zoro # G522667443


product price:  $382.99
/pk 500, $0.77/ea
Free Shipping & Returns

Key Features

Overall Length
3/8 in
Hex Width
1/4 in
Thread Size
#6-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
335032
Zoro #
G522667443
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3/8 in
Hex Width
1/4 in
Thread Size
#6-32

Description

6-32X3/8 One Quarter Hex Female Standoff Brass Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.