
6-32X3/8 One Quarter Hex Male Female Standoff Aluminum, 1000PK
Mfr # 251222
Zoro # G322671664
product price:Â $347.99
/pk 1000, $0.35/ea
Free Shipping & Returns
Key Features
Thread Size
#6-32
Overall Length
3/8 in
Hex Width
1/4 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
251222
Zoro #
G322671664
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#6-32
Overall Length
3/8 in
Hex Width
1/4 in
Description
6-32X3/8 One Quarter Hex Male Female Standoff Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.