
6-32X3/8 One Quarter Hex Standoff Aluminum Female, 1000PK
Mfr # 250609
Zoro # G422667734
product price:Â $373.99
/pk 1000, $0.37/ea
Free Shipping & Returns
Key Features
Overall Length
3/8 in
Hex Width
1/4 in
Thread Size
#6-32
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
250609
Zoro #
G422667734
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
3/8 in
Hex Width
1/4 in
Thread Size
#6-32
Description
6-32X3/8 One Quarter Hex Standoff Aluminum Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.