6-32X3/8 Phill Full Contour Truss Thread Cutting Screw Type F Fully Threaded 18-8 S/steel, 5000PK

  • Mfr # 443345

  • Zoro # G222683828


product price:  $736.99
/pk 5000, $0.15/ea
Free Shipping & Returns

Key Features

Fastener Length
3/8 in
Screw Size
#6-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
443345
Zoro #
G222683828
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
3/8 in
Screw Size
#6-32

Description

6-32X3/8 Phill Full Contour Truss Thread Cutting Screw Type F Fully Threaded 18-8 S/steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products