6-32X5/16 One Quarter Hex Standoff Aluminum Female, 1000PK

  • Mfr # 250593

  • Zoro # G322681731


product price:  $264.99
/pk 1000, $0.26/ea
Free Shipping & Returns

Key Features

Overall Length
5/16 in
Hex Width
1/4 in
Thread Size
#6-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
250593
Zoro #
G322681731
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
5/16 in
Hex Width
1/4 in
Thread Size
#6-32

Description

6-32X5/16 One Quarter Hex Standoff Aluminum Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.