Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

632X.270X.036 Retractable Captive Panel Fastener Press In Style Natural Finish, 20PK

  • Mfr # 196459

  • Zoro # G722662156


product price: $34.35
/pk 20, $1.72/ea

Key Features

Minimum Thread Length
0.036 in
Thread Size
#6-32
Fastener Length
0.270 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
196459
Zoro #
G722662156
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Minimum Thread Length
0.036 in
Thread Size
#6-32
Fastener Length
0.270 in

Description

632X.270X.036 Retractable Captive Panel Fastener Press In Style Natural Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.