.75X.50X1 Tension Bushing Type 3 6150 Spring Steel Through Hardened and Tempered Plain, 7PK

  • Mfr # 599499

  • Zoro # G222680988


product price: $96.95
/pk 7, $13.85/ea
Free Shipping & Returns

Key Features

Outside Diameter
3/4 in
Length
1 in
Bore Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599499
Zoro #
G222680988
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Outside Diameter
3/4 in
Length
1 in
Bore Dia.
1/2 in

Description

.75X.50X1 Tension Bushing Type 3 6150 Spring Steel Through Hardened and Tempered Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.