.75X.50X.50 Tension Bushing Type 3 6150 Spring Steel Through Hardened and Tempered Plain, 8PK

  • Mfr # 599475

  • Zoro # G322684022


product price:  $99.99
/pk 8, $12.50/ea
Free Shipping & Returns

Key Features

Length
1/2 in
Bore Dia.
1/2 in
Outside Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
599475
Zoro #
G322684022
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
1/2 in
Bore Dia.
1/2 in
Outside Diameter
3/4 in

Description

.75X.50X.50 Tension Bushing Type 3 6150 Spring Steel Through Hardened and Tempered Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.