7/8-9X2 1/2 Hex Rod Coupling Nut 1 1/4 inch Across Flats Grade 5 Zinc, 60PK

  • Mfr # 547832

  • Zoro # G222698105


product price:  $432.99
/pk 60, $7.22/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2 in
Hex Width
1-1/4 in
Thread Size
7/8"-9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
547832
Zoro #
G222698105
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2-1/2 in
Hex Width
1-1/4 in
Thread Size
7/8"-9

Description

7/8-9X2 1/2 Hex Rod Coupling Nut 1 1/4 inch Across Flats Grade 5 Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.