8-15X1 1/4 Hex Pin-In Flat Head Security STS Type A F/T 18-8 Stainless Steel Passivated, 2500PK

  • Mfr # 641120

  • Zoro # G222690567


product price:  $918.99
/pk 2500, $0.37/ea
Free Shipping & Returns

Key Features

Screw Size
#8-15
Fastener Length
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
641120
Zoro #
G222690567
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8-15
Fastener Length
1-1/4 in

Description

8-15X1 1/4 Hex Pin-In Flat Head Security STS Type A F/T 18-8 Stainless Steel Passivated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products