8-15X1/2 Unslot Ind Hexwasher Self Tapping Screw Type A Full Thread 18-8 Stainless Steel, 5000PK

  • Mfr # 391960

  • Zoro # G722668189


product price:  $597.99
/pk 5000, $0.12/ea
Free Shipping & Returns

Key Features

Screw Size
#8-15
Fastener Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
391960
Zoro #
G722668189
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8-15
Fastener Length
1/2 in

Description

8-15X1/2 Unslot Ind Hexwasher Self Tapping Screw Type A Full Thread 18-8 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products