Zoro Homepage

8-18X1 Square Flat Self Tapping Screw Type A B Fully Threaded Zinc And Bake, 7000PK

  • Mfr # 601511

  • Zoro # G522697716


product price: $226.99
/pk 7000, $0.03/ea
Free Shipping & Returns

Key Features

Fastener Length
1 in
Screw Size
#8-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601511
Zoro #
G522697716
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
1 in
Screw Size
#8-18

Description

8-18X1 Square Flat Self Tapping Screw Type A B Fully Threaded Zinc And Bake

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.