8-18X1/4 Square Pan Self Tapping Screw Type A B Fully Threaded 18 8 Stainless Steel, 5000PK

  • Mfr # 387109

  • Zoro # G622693953


product price: $383.99
/pk 5000, $0.08/ea
Free Shipping & Returns

Key Features

Screw Size
#8-18
Fastener Length
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
387109
Zoro #
G622693953
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8-18
Fastener Length
1/4 in

Description

8-18X1/4 Square Pan Self Tapping Screw Type A B Fully Threaded 18 8 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.