8-18X3/4 Phillips Full Contour Truss Self Tapping Screw Type B Full Thread Zinc And Bake, 8000PK

  • Mfr # 126528

  • Zoro # G422658602


product price:  $756.99
/pk 8000, $0.09/ea
Free Shipping & Returns

Key Features

Fastener Length
3/4 in
Screw Size
#8-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
126528
Zoro #
G422658602
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
3/4 in
Screw Size
#8-18

Description

8-18X3/4 Phillips Full Contour Truss Self Tapping Screw Type B Full Thread Zinc And Bake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.