8-32X1 3/4 6 Lobe Pin-In Button Head Security M/S Full Thrd 18-8 Stain Steel Black Oxide, 1500PK

  • Mfr # 636799

  • Zoro # G322686439


product price:  $438.99
/pk 1500, $0.29/ea
Free Shipping & Returns

Key Features

Thread Size
#8-32
Fastener Length
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
636799
Zoro #
G322686439
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#8-32
Fastener Length
1-3/4 in

Description

8-32X1 3/4 6 Lobe Pin-In Button Head Security M/S Full Thrd 18-8 Stain Steel Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products