8-32X1/2 One Quarter Hex Male Female Threaded Standoff Nylon, 1000PK

  • Mfr # 253929

  • Zoro # G422693450


product price:  $453.99
/pk 1000, $0.45/ea
Free Shipping & Returns

Key Features

Hex Width
1/4 in
Thread Size
#8-32
Overall Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
253929
Zoro #
G422693450
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Hex Width
1/4 in
Thread Size
#8-32
Overall Length
1/2 in

Description

8-32X1/2 One Quarter Hex Male Female Threaded Standoff Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.