8-32X1/2 Six Lobe Pan External Tooth Sems Machine Screw Full Thread 18 8 Stainless Steel, 5000PK

  • Mfr # 584436

  • Zoro # G522686673


product price:  $1,232.99
/pk 5000, $0.25/ea
Free Shipping & Returns

Key Features

Fastener Length
1/2 in
Thread Size
#8-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
584436
Zoro #
G522686673
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
1/2 in
Thread Size
#8-32

Description

8-32X1/2 Six Lobe Pan External Tooth Sems Machine Screw Full Thread 18 8 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products