8-32X1/4 Three Eighths Hex Male Female Standoff Stainless Steel, 100PK

  • Mfr # 342250

  • Zoro # G622667091


product price:  $176.99
/pk 100, $1.77/ea
Free Shipping & Returns

Key Features

Thread Size
#8-32
Overall Length
1/4 in
Hex Width
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
342250
Zoro #
G622667091
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#8-32
Overall Length
1/4 in
Hex Width
3/8 in

Description

8-32X1/4 Three Eighths Hex Male Female Standoff Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products