8-32X3/4 6 Lobe Pin-In Flat Head Security M/S Full Thread 18-8 Stainless Steel Passivated, 3500PK

  • Mfr # 615186

  • Zoro # G022700404


product price:  $349.99
/pk 3500, $0.10/ea
Free Shipping & Returns

Key Features

Fastener Length
3/4 in
Thread Size
#8-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
615186
Zoro #
G022700404
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
3/4 in
Thread Size
#8-32

Description

8-32X3/4 6 Lobe Pin-In Flat Head Security M/S Full Thread 18-8 Stainless Steel Passivated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products