8-32X3/4 Six Lobe Pan Thread Cutting Screw Type F Fully Threaded 18 8 Stainless Steel, 4000PK

  • Mfr # 605750

  • Zoro # G622685477


product price:  $828.99
/pk 4000, $0.21/ea
Free Shipping & Returns

Key Features

Fastener Length
3/4 in
Screw Size
#8-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
605750
Zoro #
G622685477
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
3/4 in
Screw Size
#8-32

Description

8-32X3/4 Six Lobe Pan Thread Cutting Screw Type F Fully Threaded 18 8 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.