8-32X3/4 Unslotted Indented Hex Washer Thread Cutting Screw Type F Fully Thread Zinc Bake, 8000PK

  • Mfr # 126791

  • Zoro # G322678410


product price:  $754.99
/pk 8000, $0.09/ea
Free Shipping & Returns

Key Features

Screw Size
#8-32
Fastener Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
126791
Zoro #
G322678410
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8-32
Fastener Length
3/4 in

Description

8-32X3/4 Unslotted Indented Hex Washer Thread Cutting Screw Type F Fully Thread Zinc Bake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products